Motion
1AM-NRV-82

GAST MFG
1AM-NRV-82

GAST Rotary Vane Air Motor - 0.42 hp, Lubricated, Hub Mounting, 20.5 cfm
MI ITEM #04756297
MFR #1AM-NRV-82
List Price$421.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1AM-NRV-82

GAST Rotary Vane Air Motor - 0.42 hp, Lubricated, Hub Mounting, 20.5 cfm
MI ITEM #04756297
MFR #1AM-NRV-82

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.53/each for your price

Overview

Mfr description
1AM-NRV-82 AIR MTR

Specifications

  • Motor Type
    Air Motor
  • Lubrication Type
    Lubricated
  • Maximum Power
    0.42 hp
  • Rotation
    Reversible
  • Air Consumption
    20.5 cfm
  • Port Size
    1/8 NPT
  • Operating Pressure Range
    7 psi
  • Starting Torque
    at 80 psi 3.9 in/lb
  • Speed @ Max Torque
    2.75 rpm
  • Standards Met
    CE, ATEX
  • Maximum Speed
    10000 rpm
  • Maximum Torque
    5.6 in/lb
  • Max Peak Sound
    78 dBa
  • Mounting Type
    Hub
  • Number of Vanes
    4
  • Output Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought