Overview
Mfr description
S28216 1-7/32 SER 2 CARBIDE T/A SPA
Specifications
- Maximum Drill Diameter1-7/32 in
- Seat Size2
- MaterialCarbide
- Finish CoatingTiAlN
- Thickness3/16 in
- Material GradeC5
- Full Insert Style CodeS28216
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data