Motion
5604283
BALLPLUS-Series IC908 Submicron Grade TiN/TiAlN coated Carbide HCR-Style Milling Insert, 0.102" thick
MI ITEM #04756491
MFR #5604283
Price$92.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALLPLUS-Series IC908 Submicron Grade TiN/TiAlN coated Carbide HCR-Style Milling Insert, 0.102" thick
MI ITEM #04756491
MFR #5604283

Mfr description
5604283 HCR D.50-QF IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.35/each

Specifications

Dimensions

  • Corner Radius
    1/4 in
  • Included Angle
    120 °
  • Length  
    1/2 in
  • Relief Angle
    7 °
  • Thickness  
    0.102 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HCR D.50-QF
  • Insert Style
    HCR
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    BALLPLUS
  • Shape
    Hexagon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)