Motion
7313BEAMRSUCNB

NSK CORP, BEARING DIV
7313BEAMRSUCNB

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open
MI ITEM #04756568
MFR #7313BEAMRSUCNB
Price$506.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7313BEAMRSUCNB

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open
MI ITEM #04756568
MFR #7313BEAMRSUCNB

Mfr description
7313BEAMRSUCNB BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.75/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    140 mm
  • Overall Height
    33 mm
  • Overall Width  
    33 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7313BEAMRSUCNB BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176782954
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176782954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)