Motion
3103599
Indexable Ball Nose End Mill, Cutting Diameter: 1/2", Insert Style: HCM D, Shank Type: Plain Round
Mi Item #04756620
MFR #3103599
Price$598.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Ball Nose End Mill, Cutting Diameter: 1/2", Insert Style: HCM D, Shank Type: Plain Round
Mi Item #04756620
MFR #3103599

Mfr description
3103599 HCM D.50-A-L4.7-C.50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$598.88/each

Specifications

Dimensions

  • Cutting Diameter
    1/2 in
  • Neck Length
    1-1/5 in
  • Overall Length
    4.7 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • High Feed Or Plunge Milling
    High-Feed Milling
  • Insert Style
    HCM D
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)