Motion
SC100-14112
SC100-14-Series High Speed Steel Chucking Reamer, Straight Flutes, Straight Shank Type
Mi Item #04756714
MFR #SC100-14112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC100-14-Series High Speed Steel Chucking Reamer, Straight Flutes, Straight Shank Type
Mi Item #04756714
MFR #SC100-14112

Mfr description
SC100-14112 REAMER .1885X.1719 4.50"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Reamer Type
    Chucking Reamer
  • Series
    SC100-14
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)