Motion
61 X 7292
Klozure® GYLON® Oil Seal - Solid, 4.134 in Shaft Dia., 5.118 in OD, 0.472 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #04756786
MFR #61 X 7292
List Price$737.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® GYLON® Oil Seal - Solid, 4.134 in Shaft Dia., 5.118 in OD, 0.472 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #04756786
MFR #61 X 7292

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$737.93/each for your price

Overview

Mfr description
61X7292 GYLON 316SS 4.134"ID 5.118"OD
  • The KLOZURE® GYLON (PTFE) Model P/S®-1 (61) Oil Seal family provides high abrasion and excellent chemical resistance
  • High pressure applications
  • Good to excellent dry running capability
  • 316 stainless steel steel outer case
  • Single lip configuration
  • Operating Temperature: -40°F to 400°F (-40°C to 204°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.134 in
  • Outside Diameter
    5.118 in
  • Overall Width
    0.472 in
  • Design Type
    P/S®-I
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Single Lip
  • Description Keyword
    P/S®-I Model
  • Casing
    With Inner Case
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    150 psi
  • Manufacturer Upc Number
    717744642242
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Manufacturer Catalog Number
    24060-7292
  • Construction Description
    Single Lip with Inner Case and FKM internal static seal
  • Harmonization Code
    8487900040.US
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.23 lb
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text