Specifications
Dimensions
- Compatible Shaft Diameter3-7/16 in
- Coupling Diameter3-7/16 in
- Overall Length17-3/8 in
Details
- Material304 Stainless Steel
- Part TypeEnd Shaft
- Seal TypeWaste Pack
- Type Of BearingBall Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)