Motion
1050 HUB RSB

LOVEJOY INC
1050 HUB RSB

69790406520 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 1.1250 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #04758193
MFR #1050 HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 HUB RSB

69790406520 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 1.1250 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #04758193
MFR #1050 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1050 SHAFT HUB 1-1/8 1/4KW 69790406520

Specifications

  • Coupling Size Code
    1050
  • Hub Type
    Shaft Hub
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    3850 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    4.8800 in
  • Manufacturer Product Page
  • UPC_NO
    697904065206
  • Weight
    6.75 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text