Motion
1030 SHAFT HUB 1-5/8 KW & SS

LOVEJOY INC
1030 SHAFT HUB 1-5/8 KW & SS

69790406511 Grid Coupling Hub - 1030 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 0.1450 in Length Through Bore
MI ITEM #04758251
MFR #1030 SHAFT HUB 1-5/8 KW & SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 SHAFT HUB 1-5/8 KW & SS

69790406511 Grid Coupling Hub - 1030 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 0.1450 in Length Through Bore
MI ITEM #04758251
MFR #1030 SHAFT HUB 1-5/8 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030 SHAFT HUB 1-5/8 3/8KW 69790406511

Specifications

  • Coupling Size Code
    1030
  • Hub Type
    Shaft Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    1320 in
  • Max Rpm
    3600 rpm
  • Hub Material
    1045 Steel
  • Manufacturer Product Page
  • Weight
    1.40 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text