Overview
Mfr description
DWT54762 SET TAP 9/16-12 NC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Thread Limit/Fit
- Number Of Flutes
- Thread Size9/16 – 12
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- SeriesDWT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data