Motion
RNAO 20x28x26

INA (SCHAEFFLER)
RNAO 20x28x26

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 26 mm Width, Open
Mi Item #04758728
MFR #RNAO 20x28x26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO 20x28x26

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 26 mm Width, Open
Mi Item #04758728
MFR #RNAO 20x28x26

Mfr description
RNAO20X28X26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RNAO 20x28x26 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 26 mm overall width, open closure type, making it suitable for industrial assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Series
    RNAO
  • UPC_NO
    035373108848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)