Overview
Mfr description
FX12D1 4-BOLT FLANGE HOUSING ONLY
Specifications
- Mounting TypeFour-Bolt Flange
- Housing ConstructionSolid
- Compatible Bearing TypeBall Bearing
- Bore TypeRound
- Housing MaterialCast Iron
- SeriesFX
- Manufacturer Upc Number4547359473995
- UPC_NO4547359473995
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data