Specifications
Dimensions
- Orifice Diameter0.6299 in, 16 mm
Details
- ActuationAir Operated
- Flow Coefficient Cv Flow Factor Kv8 Cv
- MaterialFluoropolymer
- Maximum Operating Pressure04 MPa
- Operating Temperature Range0 to 100 °C, 0 to 60 °C
- Port Connection TypeIntegral fittings
- TypeHigh Purity Chemical Valve
- Valve FunctionAir Operated
- Valve TypeHigh purity chemical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)