Motion
44508COB103050

LENOX SAW BLADES
44508COB103050

Toothed Band Saw Blade - Bi-Metal Material, 10 ft Long, 1 in Wide
Mi Item #04758869
MFR #44508COB103050
Price$103.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
44508COB103050

Toothed Band Saw Blade - Bi-Metal Material, 10 ft Long, 1 in Wide
Mi Item #04758869
MFR #44508COB103050

Mfr description
44508 BSB 10'X1X.035X4/6VP VR CONTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.66/each

Specifications

Dimensions

  • Length  
    10 ft
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M51
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)