Motion
VQC1200KN-5B1

SMC CORP OF AMERICA
VQC1200KN-5B1

Valve
MI ITEM #04758886
MFR #VQC1200KN-5B1
List Price$105.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQC1200KN-5B1

Valve
MI ITEM #04758886
MFR #VQC1200KN-5B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.58/each for your price

Overview

Mfr description
VQC1200KN-5B1 VQC VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (P to A/B) Cv, 0.18 (A/B to R1/R2) Cv
  • Manual Operation Type
    Locking (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    13 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.95 W
  • Solenoid Supply Current
    40 mA
  • Sonic Conductance (C)
    0.72 dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought