Motion
214021

ANSELL
214021

Cut Resistant Gloves - ANSI Cut Level A2, Neoprene Liner
Mi Item #04758901
MFR #214021
Price$54.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
214021

Cut Resistant Gloves - ANSI Cut Level A2, Neoprene Liner
Mi Item #04758901
MFR #214021

Mfr description
214021 ALPHATEC 19024 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.22/pr

Specifications

Dimensions

  • Length
    18.00 in

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Neoprene
  • Color
    Black / Gray
  • Cuff Type
    Gauntlet
  • Description Keyword
    Neoprene Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    2
  • Hand Type
    Pair
  • Liner/Shell Material
    Neoprene
  • Material
    Neoprene
  • Standards Met
    21 CFR 177.2600, ASTM F 903, EN 374 AKL, EN 374, EN 407, EN 511 221, FDA
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    20076490003627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)