Overview
Mfr description
511H30DODLWX 500 SERIES LINEAR BRG
Specifications
- Series500
- Block TypeNarrow Long Block
- Nominal Rail Size35 mm
- Overall Height48 mm
- Overall Length137.1 mm
- Overall Width70 mm
- Seal Type2 Wipers
- Accuracy ClassHigh Grade
- PreloadClearance
- Bearing MaterialChrome Steel
- Measurement StandardMetric
- Ball OptionsCorrosion Resistant
- Operating Temperature Range-40 to 80º C
- Finish CoatingHard-Chrome Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data