Overview
Mfr description
USI5000A-400-C USRB 5000A ADAPTER MOUNT
- With Seal Flinger
- NLGI#2 Lithium Complex Grease
Specifications
- Type Of BearingSpherical Roller
- Outside Diameter
- Locking DeviceAdapter Mount
- Bearing Material52100 Bearing Steel
- Outer Ring Width
- Inner Ring Width
- Operating Temperature RangeMax 250°
- Radial Dynamic Load Capacity96050 lbf
- Seal TypeDouble Lip Contact
- Finish CoatingBlack Oxide
- SeriesUSI 5000
- Manufacturer Catalog Number738005
- UPC_NO662461360934
- Weight1 lbs
- Bore Diameter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data