Motion
USI5000-102-C

SEALMASTER
USI5000-102-C

Roller Insert Bearing - Spherical Roller Bearing, 1-1/8 in Bore Dia., 3.1493 in OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04759227
MFR #USI5000-102-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000-102-C

Roller Insert Bearing - Spherical Roller Bearing, 1-1/8 in Bore Dia., 3.1493 in OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04759227
MFR #USI5000-102-C

Mfr description
USI5000-102-C USRB 5000 COLLAR MOUNT INS
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted double-lip contact seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bore Length
    2.7500 in
  • Inner Ring Width  
    2.7500 in
  • Outer Ring Width  
    1.2344 in
  • Outside Diameter  
    3.1493 in
  • Overall Width
    2.7500 in
  • Weight
    1.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    USI5000-102-C
  • Manufacturer Product Page
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    20368 lbf
  • Seal Type
    Double Lip Contact Seal
  • Series
    USI 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461367490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)