Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USI5000-515-C

Roller Insert Bearing - Spherical Roller Bearing, 5-15/16 in Bore Dia., 11.4167 in OD, 9.7800 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04759253
MFR #USI5000-515-C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
USI5000-515-C USRB 5000 COLLAR MOUNT INS
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted double-lip contact seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Concentric Collar
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    9.7800 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Max Operating Temperature
    220 °F
  • Bore Type
    Straight
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    261346 lbf
  • Seal Type
    Double Lip Contact Seal
  • Finish Coating
    Black Oxide
  • Duty Type
    Standard Duty
  • Series
    USI 5000
  • Manufacturer Catalog Number
    USI5000-515-C
  • UPC_NO
    662461370087
  • Manufacturer Product Page
  • Housing Type
    Insert Only
  • Bore Length
    9.7800 in
  • Weight
    117.85 lbs
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought