Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USBF5000A-115-C

Three-Bolt Flange Bracket - 1-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
Mi Item #04759261
MFR #USBF5000A-115-C

Mfr description
USBF5000A-115-C USRB 5000A ADAPTER MOUNT
  • With Seal Flinger
  • NLGI#2 Lithium Complex
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Size
    .5000 in
  • Bore Diameter  
    1-15/16 in
  • Overall Depth
    3.5781 in
  • Overall Height  
    3.5781 in
  • Overall Length Diameter  
    7.3125 in
  • Weight
    10.3 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    737867
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Double Lip Contact
  • Series
    USBFF 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461359877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)