Motion
USFB5000AE-203-C

SEALMASTER
USFB5000AE-203-C

Four-Bolt Flange Block - 2-3/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #04759290
MFR #USFB5000AE-203-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFB5000AE-203-C

Four-Bolt Flange Block - 2-3/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #04759290
MFR #USFB5000AE-203-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5000 in
  • Bolt Circle Diameter  
    6.3750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-3/16 in
  • Overall Depth
    3.9688 in
  • Overall Length Diameter  
    5.8750 in
  • Weight
    10.45 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    737739
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Double Lip Contact
  • Series
    USFB 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461358061

Overview

Mfr description
USFB5000AE-203-C USRB 5000A ADAPTER MOUN
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought