Overview
Mfr description
USRB5000A-103-C USRB 5000A ADAPTER MOUNT
- Without Seal Flinger
- NLGI#2 Lithium Complex
Specifications
- Bore Diameter
- Bolt Center To Center Length4.5000 to 5.0000 in
- Bore TypeStraight
- Base To Bore Centerline1.7500 in
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width2.1875 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width3.3438 in
- Seal TypeDouble Lip Contact Seal
- Radial Dynamic Load Capacity20368 lbf
- Lubrication TypeLubrication Fitting
- Bolt Size0.3750 in
- SeriesUSRB 5000
- Weight7.13 lbs
- Manufacturer Catalog Number737531
- UPC_NO662461363614
- CAD Drawing
- Locking TypeAdapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data