Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRB5000A-311-C

Pillow Block Roller Bearing - 3-11/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04759387
MFR #USRB5000A-311-C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
USRB5000A-311-C USRB 5000A ADAPTER MOUNT
  • Without Seal Flinger
  • NLGI#2 Lithium Complex

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.0000 to 11.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.1250 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3.5625 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.7188 in
  • Seal Type
    Double Lip Contact Seal
  • Radial Dynamic Load Capacity
    96050 lbf
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    1.0000 in
  • Series
    USRB 5000
  • Weight
    50.61 lbs
  • Manufacturer Catalog Number
    737585
  • UPC_NO
    662461364154
  • CAD Drawing
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text