Specifications
Dimensions
- Base To Bore Centerline2.1250 in
- Base Width2.1875 in
- Bolt Center To Center Length5.1875 to 5.8125 in
- Bolt Size0.5000 in
- Bore Diameter1-11/16 in
- Overall Height4.2500 in
- Overall Length7.3750 in
- Overall Width3.3750 in
- Weight8.1 lbs
Details
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Bore TypeStraight
- CAD Drawing
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number737615
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity22689 lbf
- Seal TypeDouble Lip Contact Seal
- SeriesUSRB 5000
- Type Of BearingSpherical Roller
- UPC_NO662461364451
Overview
Mfr description
USRB5000AE-111-C USRB 5000A ADAPTER MOUN
- Without Seal Flinger
- NLGI#2 Lithium Complex