Motion
USBF5000-115-C

SEALMASTER
USBF5000-115-C

Flange-Mount Roller Bearing Units - Spherical Roller Brg., 1-15/16 in Bore , 3-Bolt Bracket Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard
MI ITEM #04759453
MFR #USBF5000-115-C
List Price$1,196.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USBF5000-115-C

Flange-Mount Roller Bearing Units - Spherical Roller Brg., 1-15/16 in Bore , 3-Bolt Bracket Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard
MI ITEM #04759453
MFR #USBF5000-115-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,196.67/each for your price

Overview

Mfr description
USBF5000-115-C USRB 5000 COLLAR MOUNT UN
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted double-lip contact seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy cast iron housing

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Bracket
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard
  • Housing Construction
    One Piece
  • Overall Length Diameter
  • Country of Origin
    MX
  • Finish Coating
    Black Oxide Coated
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    2.9688 in
  • Harmonization Code
    8483.20.4080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Double Lip Contact
  • Overall Height
  • Overall Depth
    2.9688 in
  • Bore Shape
    Straight
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Grease Type
    1/8 NPT
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Radial Dynamic Load Capacity
    23520 lbs
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Series
    USBF5000
  • Flange Mounting Type
    Flange, Bracket, Three Bolt
  • Manufacturer Catalog Number
    USBF5000-115-C
  • Manufacturer Upc Number
    662461362990
  • UPC_NO
    662461362990
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    7.78 lbs
  • CAD Drawing
  • Housing Type
    Flange, Bracket, Three Bolt
  • Max Rpm
    2500 rpm
  • Housing Width
    4.2500 in
  • Relubricatable
    Yes
  • Retainer Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text