Motion
USFB5000E-108-C

SEALMASTER
USFB5000E-108-C

Flange-Mount Roller Bearing Units - Spherical Roller Brg., 1-1/2 in Bore , 4-Bolt Flange Mount, Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing, Standard
MI ITEM #04759476
MFR #USFB5000E-108-C
List Price$2,187.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFB5000E-108-C

Flange-Mount Roller Bearing Units - Spherical Roller Brg., 1-1/2 in Bore , 4-Bolt Flange Mount, Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing, Standard
MI ITEM #04759476
MFR #USFB5000E-108-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,187.41/each for your price

Overview

Mfr description
USFB5000E-108-C USRB 5000 COLLAR MOUNT U
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted double-lip contact seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy cast iron housing

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Standard
  • Housing Construction
    One Piece
  • Overall Length Diameter
  • Country of Origin
    MX
  • Finish Coating
    Black Oxide Coated
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    2.8281 in
  • Harmonization Code
    8483.20.4080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Double Lip Contact
  • Overall Height
  • Overall Depth
    2.8281 in
  • Bore Shape
    Straight
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Grease Type
    1/8 NPT
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Radial Dynamic Load Capacity
    20368 lbs
  • Length Through Bore
    2.7500 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Series
    USFB5000
  • Flange Mounting Type
    Flange, Four Bolt
  • Manufacturer Catalog Number
    USFB5000E-108-C
  • Manufacturer Upc Number
    662461361610
  • UPC_NO
    662461361610
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    6.28 lbs
  • CAD Drawing
  • Housing Type
    Flange, Four Bolt
  • Max Rpm
    3000 rpm
  • Housing Width
    4.6250 in
  • Relubricatable
    Yes
  • Retainer Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text