Motion
USFC5000E-208-C

SEALMASTER
USFC5000E-208-C

Piloted Flange Roller Bearing - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Piloted Flange Mount, Collar Mount, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #04759521
MFR #USFC5000E-208-C
List Price$2,359.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFC5000E-208-C

Piloted Flange Roller Bearing - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Piloted Flange Mount, Collar Mount, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #04759521
MFR #USFC5000E-208-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,359.31/each for your price

Overview

Mfr description
USFC5000E-208-C USRB 5000 COLLAR MOUNT U
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Collar Mount
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Double Lip Contact
  • Overall Depth
    3.3750 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Bearing Material
    Chrome Steel
  • Inner Ring Width
    4 in
  • Series
    USFC 5000
  • Manufacturer Catalog Number
    737331
  • Weight
    14 lbs
  • CAD Drawing
  • Housing Width
    2-9/16 in
  • Outside Diameter
    7.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text