Specifications
Dimensions
- Bolt Circle Diameter4.5000 in
- Bolt Size0.3750 in
- Bore Diameter1-1/4 in
- Misalignment Angle±2.0° Misalignment - Dynamic
- Overall Depth2.8281 in
- Overall Height2.8280 in
- Overall Length Diameter5.2500 in
- Overall Width2.8281 in
- Weight7.30 lbs
Details
- Bearing TypeSpherical Roller
- Bore ShapeStraight
- Bore TypeStraight
- CAD Drawing
- Country of OriginMX
- Duty TypeStandard
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide Coated
- Flange Mounting TypeFlange, Three Bolt
- Grease Type1/8 NPT
- Harmonization Code8483.20.4080
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeFlange, Three Bolt
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberUSF3B5000E-104-C
- Manufacturer Product Page
- Manufacturer Upc Number662461368039
- Max Operating Temperature220 °F
- Max Rpm3000 rpm
- Mounting Type3-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity20368 lbs
- RelubricatableYes
- Retainer MaterialSteel
- Seal TypeDouble Lip Contact
- SeriesUSF3B5000
- Type Of BearingSpherical Roller
- UPC_NO662461368039