Specifications
Dimensions
- Base To Bore Centerline4.1250 in
- Base Width3.5630 in
- Bolt Center To Center Length10.0000 to 11.7500 in
- Bolt Size1.0000 in
- Bore Diameter3-15/16 in
- Misalignment Angle±2.0° Misalignment - Dynamic
- Overall Height8.4380 in
- Overall Length14.2500 in
- Overall Width4.5600 in
- Weight48.9 lbs
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberUSRB5000E-315-C
- Manufacturer Product Page
- Manufacturer Upc Number662461367025
- Max Operating Temperature220 °F
- Max Rpm1200 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity96050 lbf
- Seal TypeDouble Lip Contact Seal
- SeriesUSRB5000
- Standards MetABMA, ISO
- Type Of BearingSpherical Roller
- UPC_NO662461367025
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)