Overview
Mfr description
USFCE5000AE-207-C USRB E5000A ADAPTER MO
- With Seal Flinger
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialDuctile Iron
- Bolt Circle Diameter
- Locking DeviceAdapter Mounted
- Expansion TypeExpansion Bearing (Floating)
- Duty TypeStandard Duty
- Housing ConstructionSolid
- Overall Length Diameter
- Finish CoatingUncoated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeDouble Lip Contact
- Overall Depth4.3125 in
- Operating Temperature RangeMax 250°
- Lubrication TypeLubrication Fitting
- Bolt Size0.5000 in
- SeriesUSFCE 5000
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Manufacturer Catalog Number739019
- Weight15.5 lbs
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data