Motion
USFCE5000AE-307-C

SEALMASTER
USFCE5000AE-307-C

Piloted Flange Roller Bearing - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Ductile Iron Housing, Standard Duty
MI ITEM #04759682
MFR #USFCE5000AE-307-C
List Price$10,234.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFCE5000AE-307-C

Piloted Flange Roller Bearing - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Ductile Iron Housing, Standard Duty
MI ITEM #04759682
MFR #USFCE5000AE-307-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10,234.94/each for your price

Overview

Mfr description
USFCE5000AE-307-C USRB E5000A ADAPTER MO
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Double Lip Contact
  • Overall Depth
    5.5469 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Bearing Material
    Chrome Steel
  • Inner Ring Width
    5-35/64 in
  • Series
    USFCE 5000
  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Manufacturer Catalog Number
    739033
  • Weight
    35 lbs
  • CAD Drawing
  • Housing Width
    3-1/8 in
  • Outside Diameter
    10.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text