Motion
USRBE5000AE-207-C

SEALMASTER
USRBE5000AE-207-C

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #04759705
MFR #USRBE5000AE-207-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRBE5000AE-207-C

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #04759705
MFR #USRBE5000AE-207-C

Mfr description
USRBE5000AE-207-C USRB E5000A ADAPTER MO
  • Without Seal Flinger
  • NLGI#2 Lithium Complex
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.8125 in
  • Bolt Center To Center Length
    6.8750 to 8.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    5.6250 in
  • Overall Length  
    10.3750 in
  • Overall Width
    4.2969 in
  • Weight
    16.3 lbs

Details

  • Additional Details
    NOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    738789
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    44691 lbf
  • Seal Type
    Double Lip Contact Seal
  • Series
    USRB 5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461361030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)