Overview
Mfr description
USRBE5000AE-211-C USRB E5000A ADAPTER MO
- Without Seal Flinger
- NLGI#2 Lithium Complex
Specifications
- Bore Diameter
- Bolt Center To Center Length7.8750 to 9.6250 in
- Bore TypeStraight
- Base To Bore Centerline3.1250 in
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialDuctile Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width2.6250 in
- Expansion TypeExpansion Bearing (Floating)
- Overall Width4.2813 in
- Seal TypeDouble Lip Contact Seal
- Radial Dynamic Load Capacity47447 lbf
- Lubrication TypeLubrication Fitting
- Bolt Size0.7500 in
- SeriesUSRB 5000
- Additional DetailsNOTICE: One expansion unit is to be used in conjunction with one nonexpansion unit for applications using an adapter lock unit. Failure to utilize one expansion and one non-expansion unit is likely to result in reduced bearing performance.
- Weight19.9 lbs
- Manufacturer Catalog Number738797
- UPC_NO662461360958
- CAD Drawing
- Locking TypeAdapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data