Motion
USFBE5000-208-C

SEALMASTER
USFBE5000-208-C

Four-Bolt Flange Block - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Flange Mount, Collar Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
MI ITEM #04759721
MFR #USFBE5000-208-C
List Price$4,022.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFBE5000-208-C

Four-Bolt Flange Block - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Flange Mount, Collar Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
MI ITEM #04759721
MFR #USFBE5000-208-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,022.10/each for your price

Overview

Mfr description
USFBE5000-208-C USRB E5000 COLLAR MOUNT
  • w/ Seal Flinger

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Collar Mount
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Double Lip Contact
  • Overall Height
  • Overall Depth
    3.4844 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.6250 in
  • Series
    USFBE5000
  • Manufacturer Catalog Number
    738507
  • Weight
    18.87 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text