Overview
Mfr description
USFBE5000E-308-C USRB E5000 COLLAR MOUNT
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted double-lip contact seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialDuctile Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Expansion TypeExpansion Bearing (Floating)
- Duty TypeStandard
- Housing ConstructionOne Piece
- Overall Length Diameter
- Country of OriginUS
- Finish CoatingBlack Oxide Coated
- Type Of BearingSpherical Roller
- Overall Width4.5938 in
- Harmonization Code8483.20.4080
- Bearing TypeSpherical Roller
- Bore TypeStraight
- Seal TypeDouble Lip Contact
- Overall Height
- Overall Depth4.5938 in
- Bore ShapeStraight
- Insert Material52100 Bearing Steel, Black Oxided
- Grease Type1/8 NPT
- LubricationLithium Complex NLGI 2 Grease
- Radial Dynamic Load Capacity72640 lbs
- Length Through Bore4.4690 in
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Lubrication TypeLubrication Fitting
- Bolt Size0.7500 in
- Misalignment Angle±2.0° Misalignment - Dynamic
- SeriesUSFBE5000
- Flange Mounting TypeFlange, Four Bolt
- Manufacturer Catalog NumberUSFBE5000E-308-C
- Manufacturer Upc Number662461365618
- UPC_NO662461365618
- Manufacturer Product Page
- Manufacturer Catalog
- Weight28.60 lbs
- CAD Drawing
- Housing TypeFlange, Four Bolt
- Max Rpm1350 rpm
- Housing Width8.6250 in
- RelubricatableYes
- Retainer MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data