Motion
USFCE5000-308-C

SEALMASTER
USFCE5000-308-C

Piloted Flange Roller Bearing - Spherical Roller Brg., 3-1/2 in Bore , 4-Bolt Piloted Flange Mount, Collar Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
MI ITEM #04759758
MFR #USFCE5000-308-C
List Price$8,640.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFCE5000-308-C

Piloted Flange Roller Bearing - Spherical Roller Brg., 3-1/2 in Bore , 4-Bolt Piloted Flange Mount, Collar Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Standard Duty
MI ITEM #04759758
MFR #USFCE5000-308-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8,640.50/each for your price

Overview

Mfr description
USFCE5000-308-C USRB E5000 COLLAR MOUNT
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Locking Device
    Collar Mount
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Double Lip Contact
  • Overall Depth
    4.4688 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Bearing Material
    Chrome Steel
  • Inner Ring Width
    4-15/32 in
  • Series
    USFCE 5000
  • Manufacturer Catalog Number
    738625
  • Weight
    34.44 lbs
  • CAD Drawing
  • Housing Width
    3-1/8 in
  • Outside Diameter
    10.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text