Motion
USRBE5000E-207-C

SEALMASTER
USRBE5000E-207-C

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #04759794
MFR #USRBE5000E-207-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USRBE5000E-207-C

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Ductile Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #04759794
MFR #USRBE5000E-207-C

Mfr description
USRBE5000E-207-C USRB E5000 COLLAR MOUNT
  • Wide race and rollers and steel cage for high dynamic load ratings
  • Race-mounted double-lip contact seal with flinger and misalignment sealing
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.8130 in
  • Bolt Center To Center Length
    6.8750 to 8.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-7/16 in
  • Misalignment Angle
    ±2.0° Misalignment - Dynamic
  • Overall Height  
    5.6250 in
  • Overall Length  
    10.3750 in
  • Overall Width
    3.3800 in
  • Weight
    18.62 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    USRBE5000E-207-C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461364857
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1750 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    44691 lbf
  • Seal Type
    Double Lip Contact Seal
  • Series
    USRBE5000
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461364857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)