Overview
Mfr description
USRBE5000E-311-C USRB E5000 COLLAR MOUNT
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted double-lip contact seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt ductile iron housing with Type E dimensions
Specifications
- Bore Diameter
- Bolt Center To Center Length10.0000 to 11.7500 in
- Bore TypeStraight
- Base To Bore Centerline4.1300 in
- Overall Length
- Locking DeviceSet Screw
- Housing MaterialDuctile Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Duty TypeStandard Duty
- Bearing Material52100 Steel
- Base Width3.5630 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Overall Width4.9400 in
- Seal TypeDouble Lip Contact Seal
- Radial Dynamic Load Capacity96050 lbf
- Max Operating Temperature220 °F
- Lubrication TypeLubrication Fitting
- Operating Temperature Range-20° to 220 °F
- Bolt Size1.0000 in
- SeriesUSRBE5000
- Standards MetABMA, ISO
- Weight34.1 lbs
- Misalignment Angle±2.0° Misalignment - Dynamic
- Max Rpm1200 rpm
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberUSRBE5000E-311-C
- Manufacturer Upc Number662461365038
- UPC_NO662461365038
- CAD Drawing
- Locking TypeSet Screw Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data