Motion
CQ2B20-4B-CJNC1799

SMC CORP OF AMERICA
CQ2B20-4B-CJNC1799

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 20 Mm
MI ITEM #04759898
MFR #CQ2B20-4B-CJNC1799
List Price$399.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B20-4B-CJNC1799

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 20 Mm
MI ITEM #04759898
MFR #CQ2B20-4B-CJNC1799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.50/each for your price

Overview

Mfr description
CQ2B20-4B-CJNC1799

Specifications

  • Country of Origin
    KR
  • Bore Diameter
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Piston Action
    Double-Acting
  • Series
    CQ2
  • Stroke
    4 mm
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text