Motion
13043
13043
MI ITEM #04760023
MFR #13043
Your Price$252.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13043
MI ITEM #04760023
MFR #13043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$252.05/each(List $289.87)

Overview

Mfr description
1300-43 2.5 OZ OIL RESERVOIR ASSY

Specifications

  • Type
    Manual Adjustable
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Acrylic
  • Capacity
    2-1/2 oz
  • Mount Type
    Remote Mount
  • Outlet Thread Size
    1/8 in
  • Outlet Thread Type
    NPT
  • Diameter
    2 in
  • Height
    5-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text