Motion
19112
Squids® Glove Accessories - Glove Grabber, POM, 1.5 in, Black, For use with Gloves
Mi Item #04760649
MFR #19112
Price$4.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squids® Glove Accessories - Glove Grabber, POM, 1.5 in, Black, For use with Gloves
Mi Item #04760649
MFR #19112

Mfr description
3400 GRABBER - DUAL CLIP MOUNT, BLACK,
  • The Squids® 3400 Glove Clip Holder with Dual Clips keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand
  • The versatile dual clip version can be used as one unit or detached and used as two separate pieces
  • The patented design has a breakaway feature that allows the glove grabbers to safely break away in an emergency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.51/each

Specifications

Dimensions

  • Length
    1.5 in

Details

  • Color
    Black
  • Country of Origin
    USA
  • Description
    3400 Black Glove Clip - Dual Clip Mount
  • For Use With
    Gloves
  • Group & Class
    Lanyards
  • Includes
    1- Glove Clip
  • Material
    POM
  • Product Line
    Squids
  • Series
    Glove Clips
  • Type
    Glove Grabber
  • UPC_NO
    720476191124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)