Motion
MPB3905-18

DUFF-NORTON
MPB3905-18

Acme Screw Actuator - MPB Series, Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 250 lb Load Capacity
Mi Item #04760680
MFR #MPB3905-18
Price$1,942.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPB3905-18

Acme Screw Actuator - MPB Series, Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 250 lb Load Capacity
Mi Item #04760680
MFR #MPB3905-18

Mfr description
MPB3905-18 TM02 115VAC
  • Heavy duty design for long life in tough applications
  • IP50 Protection (IP52 Optional)
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,942.67/each

Specifications

Dimensions

  • Height
    29.00 in
  • Length
    4.00 in
  • Retracted Length
    26.25
  • Stroke
    18 in
  • Weight
    18 lbs
  • Width
    10.00 in

Details

  • Body Material
    Steel
  • Current Draw
    2
  • Duty Cycle At Rated Load
    23 %
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    115 V
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    +120 °F
  • Min Operating Temperature
    -20 °F
  • Mounting
    Clevis
  • Output Torque
    6.7 N-m
  • Screw Drive Type
    Acme Screw
  • Series
    MPB
  • Speed At Full Load
    0.7 in/s
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)