Overview
Mfr description
215-001093 SE 1 4F CC 2-1/4FL 5OA C
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiAlN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Miniature End MillNo
- Keyway MillNo
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length5 in
- Shank TypePlain Round
- Length TypeLong
- Series215
- Material GradeC2
- Center CuttingCenter Cutting
- Cutting DirectionRight Hand Cut
- Coolant DeliveryExternal
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data