Motion
VT325-021DL
VALVE, SOL
Mi Item #04760988
MFR #VT325-021DL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
Mi Item #04760988
MFR #VT325-021DL

Mfr description
VT325-021DL VALVE, SOL
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    144.3 mm
  • Overall Length
    111.2 mm
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    5.5 (P to A) Cv, 5.5 (R to A) Cv, 5.7 (A to P) Cv, 5.9 (A to R) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    41 to 122 °F
  • Response Time
    30 (0.5 MPa) ms
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    60 (ac) W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS B 8374-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)