Specifications
Dimensions
- Maximum Load Current80 mA
- Overall Height40 mm
- Overall Length42.2 mm
- Overall Width30 mm
- Port 1 Size/Type1/8 BSPT w/ M5 x 0.8 Female
- Port 2 Size/TypeM5x0.8 Female ISO Threaded
- Weight0.37 lbs
Details
- Accuracy2 %
- DisplayFixed SI Unit
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Maximum Load Voltage28 V
- Mounting TypeBracket
- Operating Pressure Range-14.5 to +145 psi
- Operating Temperature Range+23 to +122 °F
- Piping1/8 BSPT w/ M5 x 0.8 Female
- Piping TypeBody Ported
- Signal Response Time2.5 ms
- Standards MetCE, CSA/UL, IEC 60204-1, ISO 4414, UL
- Switch ActionNPN (2 Output)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)