Motion
HA2320

TIMKEN
HA2320

Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size, Steel Material
MI ITEM #04761023
MFR #HA2320
Price$464.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HA2320

Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size, Steel Material
MI ITEM #04761023
MFR #HA2320

Mfr description
HA2320-BO ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.83/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Overall Length  
    97 mm
  • Thread Size  
    M100x2

Details

  • Includes
    Adapter Sleeve, Lock Washer & Lock Nut
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450012089
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    883450012089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)