Motion
99913-15-04

L S STARRETT
99913-15-04

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 4 in Long, 1-1/4 in Wide
MI ITEM #04761121
MFR #99913-15-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99913-15-04

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 4 in Long, 1-1/4 in Wide
MI ITEM #04761121
MFR #99913-15-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99913-15-04 15'4" X 1.25 X 042 X 3/4

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 to 4
  • Width
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text