Motion
EGB3030-E40

INA (SCHAEFFLER)
EGB3030-E40

Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 30 mm Length, PTFE Material
Mi Item #04761163
MFR #EGB3030-E40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGB3030-E40

Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 30 mm Length, PTFE Material
Mi Item #04761163
MFR #EGB3030-E40

Mfr description
EGB3030-E40 PERMAGLIDE BUSHING
  • Maintenance-free
  • Lead-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.45
  • Inside Diameter
    30 mm
  • Length
    6.2
  • Outside Diameter
    34 mm
  • Overall Length
    30 mm
  • Weight
    0.21
  • Width
    6.05

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802618815
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)